Check Availability
  • LABCHEM 

    Sodium Phosphate, Monobasic, 500g

  • Item # 8UVK9
  • Mfr. Model # LC247751
Sodium Phosphate,  Monobasic, 500g
Qty
  • Web Price
    $56.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical solution facilitates method chemistries including APHA, ASTM, EPSA, AWWA, TAPPI, and USP methods. ISO 9001:2008 certified.
Show More Close
 

Technical Specifications

Item # 8UVK9
Mfr. Model # LC247751
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Phosphate, Monobasic
CAS Number 7558-80-7
Molecular Weight 119.98
Chemical Formula NaH2PO4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms