Check Availability
  • LABCHEM 

    Sodium Hydroxide, ACS, 500g

  • Item # 5CVU9
  • Mfr. Model # LC239001
Sodium Hydroxide, ACS, 500g
Qty
  • Web Price
    $38.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5CVU9
Mfr. Model # LC239001
UNSPSC #51191602
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Hydroxide, ACS, Pellets
CAS Number 1310-73-2
Molecular Weight 40
Chemical Formula NaOH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Bases
Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLID/UN1823
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.