Check Availability
  • LABCHEM 

    Sodium Carbonate, Anhydrous, ACS, 500g

  • Item # 8EYW6
  • Mfr. Model # LC229651
Sodium Carbonate,  Anhydrous,  ACS, 500g
Qty
  • Web Price
    $41.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical solution facilitates method chemistries including APHA, ASTM, EPSA, AWWA, TAPPI, and USP methods. ISO 9001:2008 certified.
Show More Close
 

Technical Specifications

Item # 8EYW6
Mfr. Model # LC229651
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Carbonate, Anhydrous, ACS
CAS Number 497-19-8
Molecular Weight 105.99
Chemical Formula Na2CO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.