Check Availability
  • LABCHEM 

    Silver Nitrate, 0.1N (0.1M), 4 L, NIST

  • Item # 5CVU8
  • Mfr. Model # LC227004
Silver Nitrate, 0.1N (0.1M), 4 L, NIST
Qty
  • Web Price
    $250.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical solution facilitates method chemistries including APHA, ASTM, EPSA, AWWA, TAPPI, and USP methods. ISO 9001:2008 certified.
Show More Close
 

Technical Specifications

Item # 5CVU8
Mfr. Model # LC227004
UNSPSC #41113322
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Silver Nitrate, 0.1N (0.1M)
Concentration 0.1N (0.1M)
CAS Number 7761-88-8
Chemical Formula AgNO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.