Check Availability
  • LABCHEM 

    Silver Nitrate, 0.1N (0.1M), Standards and Solutions, Bottle, 1L

  • Item # 5CVU7
  • Mfr. Model # LC227002
Silver Nitrate, 0.1N (0.1M), Standards and Solutions, Bottle, 1L
Qty
  • Web Price
    $74.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5CVU7
Mfr. Model # LC227002
UNSPSC #41113322
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Silver Nitrate, 0.1N (0.1M)
Concentration 0.1N (0.1M)
CAS Number 7761-88-8
Chemical Formula AgNO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.