Check Availability
  • LABCHEM 

    Phenolphthalein,1 pct in 95 pct Ethanol

  • Item # 5EER5
  • Mfr. Model # LC182202
Phenolphthalein,1 pct in 95 pct Ethanol
Qty
  • Web Price
    $29.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5EER5
Mfr. Model # LC182202
UNSPSC #41105323
Shipping Weight 3.0 lbs
Country of Origin Canada *
Item Phenolphthalein, 1% in 95% Ethanol
Concentration 1% in 95% Ethanol
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
Special Information pH 8.3 to 10.0 Colorless to Pink
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.