Check Availability
  • LABCHEM 

    Nitric Acid, 50 per. v/v, 2.5L

  • Item # 8PXH5
  • Mfr. Model # LC177703
Nitric Acid,  50 per. v/v, 2.5L
Qty
  • Web Price
    $75.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8PXH5
Mfr. Model # LC177703
UNSPSC #12352106
Shipping Weight 10.001 lbs
Country of Origin USA *
Item Nitric Acid, 50% v/v
Concentration 50% v/v (1+1)
CAS Number 7697-37-2
Chemical Formula HNO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 2.5L
Chemical Family Type Acids
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - NITRIC ACID/UN2031
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.