Check Availability
  • LABCHEM 

    Isopropyl Alcohol, 70 pct (V/V), 4 L

  • Item # 5CVU5
  • Mfr. Model # LC157604
Isopropyl Alcohol, 70 pct (V/V), 4 L
Qty
  • Web Price
    $67.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5CVU5
Mfr. Model # LC157604
UNSPSC #12352104
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol, 70% v/v
Concentration 70% v/v
CAS Number 67-63-0
Chemical Formula C3H8O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.