Check Availability
  • LABCHEM 

    Hydrochloric Acid, ACS, 2.5L, PK6

  • Item # 8WAU4
  • Mfr. Model # LC1495036
Hydrochloric Acid,  ACS, 2.5L, PK6
Qty
  • Web Price
    $219.90 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8WAU4
Mfr. Model # LC1495036
UNSPSC #12352106
Catalog Page 634
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Hydrochloric Acid, ACS
Concentration 37% w/w
CAS Number 7647-01-0
Molecular Weight 36.46
Chemical Formula HCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5L
Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.