Check Availability
  • LABCHEM 

    Copper Sulfate, Pentahydrate, ACS, 500g

  • Item # 8EJ50
  • Mfr. Model # LC134051
Copper Sulfate,  Pentahydrate,  ACS, 500g
Qty
  • Web Price
    $54.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical solution facilitates method chemistries including APHA, ASTM, EPSA, AWWA, TAPPI, and USP methods. ISO 9001:2008 certified.
Show More Close
 

Technical Specifications

Item # 8EJ50
Mfr. Model # LC134051
UNSPSC #12161504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Copper Sulfate, Pentahydrate, ACS
CAS Number 7758-99-8
Molecular Weight 249.68
Chemical Formula CuSO4.5H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shipping Restrictions DOT - ENVIRONMENTALLY HAZARDOUS SUBSTANCES, SOLID, N.O.S. (COPPER SULFATE)/UN3077
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms