Check Availability
  • LABCHEM 

    CHEMICAL WATER HARDNESS BUFFER 1L

  • Item # 8YLN2
  • Mfr. Model # LC268102
CHEMICAL WATER HARDNESS BUFFER 1L
Qty
  • Web Price
    $37.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8YLN2
Mfr. Model # LC268102
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Water Hardness Buffer (with Magnesium)
APHA 2341 C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Buffers
Shelf Life 6 Mo
Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
Standards ASTM D511-08
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.