Check Availability
  • LABCHEM 

    CHEMICAL TOLUENE ACS, 4L, PK4

  • Item # 9CZ24
  • Mfr. Model # LC2617044
CHEMICAL TOLUENE ACS, 4L, PK4
Qty
  • Web Price
    $221.96 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Toluene, ACS
Show More Close
 

Technical Specifications

Item # 9CZ24
Mfr. Model # LC2617044
UNSPSC #47101613
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Toluene, ACS
CAS Number 108-88-3
Molecular Weight 92.14
Chemical Formula C7H8
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Solvents
Shipping Restrictions DOT - TOLUENE/UN1294
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.