Check Availability
  • LABCHEM 

    CHEMICAL TISAB II 4 LITER

  • Item # 8EPE5
  • Mfr. Model # LC261304
CHEMICAL TISAB II 4 LITER
Qty
  • Web Price
    $122.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8EPE5
Mfr. Model # LC261304
UNSPSC #47101613
Shipping Weight 11.0 lbs
Country of Origin USA *
Item TISAB II
APHA 4500-F- C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information For Fluoride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.