Check Availability
  • LABCHEM 

    CHEMICAL SODIUM HYPCHLRT 5PCT W/V 1L

  • Item # 8RY78
  • Mfr. Model # LC246302
CHEMICAL SODIUM HYPCHLRT 5PCT W/V 1L
Qty
  • Web Price
    $22.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8RY78
Mfr. Model # LC246302
UNSPSC #12141806
Catalog Page 0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Hypochlorite, 5% w/v, ACS
Concentration 5% w/v
CAS Number 7681-52-9
Chemical Formula NaOCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.