Check Availability
CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L
Qty
  • Web Price
    $91.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9JAX9
Mfr. Model # LC200304
UNSPSC #12352312
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Potassium Permanganate, 0.5N (0.1M)
Concentration 0.5N (0.1M)
CAS Number 722-64-7
Chemical Formula KMnO4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.