Check Availability
  • LABCHEM 

    CHEMICAL PHENOLPHTHALEIN 1PCT

  • Item # 9LL52
  • Mfr. Model # LC182207
CHEMICAL PHENOLPHTHALEIN 1PCT
Qty
  • Web Price
    $14.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9LL52
Mfr. Model # LC182207
UNSPSC #12191503
Shipping Weight 2.0 lbs
Country of Origin Canada *
Item Phenolphthalein, 1% in 95% Ethanol
Concentration 1% in 95% Ethanol
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125mL
Chemical Family Type Standards and Solutions
Special Information pH 8.3 to 10.0 Colorless to Pink
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.