Check Availability
  • LABCHEM 

    CHEMICAL PERCHLORIC ACID 0.1N 1L

  • Item # 8NK91
  • Mfr. Model # LC181002
CHEMICAL PERCHLORIC ACID 0.1N 1L
Qty
  • Web Price
    $64.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8NK91
Mfr. Model # LC181002
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Perchloric Acid, 0.1N (0.1M)
Concentration 0.1N (0.1M)
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
Special Information For Non-Aqueous Titrations
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.