Check Availability
  • LABCHEM 

    CHEMICAL NITRIC ACID 0.10N 1L

  • Item # 8XNF4
  • Mfr. Model # LC178002
CHEMICAL NITRIC ACID 0.10N 1L
Qty
  • Web Price
    $25.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8XNF4
Mfr. Model # LC178002
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Nitric Acid, 0.1N (0.1M)
Concentration 0.1N (0.1M)
CAS Number 7697-37-2
Chemical Formula HNO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.