Check Availability
  • LABCHEM 

    CHEMICAL NICKEL AA STANDARD 1000PPM 125

  • Item # 9FKD1
  • Mfr. Model # LC176707
CHEMICAL NICKEL AA STANDARD 1000PPM 125
Qty
  • Web Price
    $21.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9FKD1
Mfr. Model # LC176707
UNSPSC #11101706
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Nickel AA Standard, 1000 ppm
Concentration 1000 ppm
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Special Information 1ml = 1mg Ni
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.