Check Availability
  • LABCHEM 

    CHEMICAL NAOH 0.5N 20L

  • Item # 8XMV0
  • Mfr. Model # LC243305
CHEMICAL NAOH 0.5N 20L
Qty
  • Web Price
    $115.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8XMV0
Mfr. Model # LC243305
UNSPSC #51191602
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Sodium Hydroxide, 0.5N (0.5M)
Concentration 0.5N (0.5M)
CAS Number 1310-73-2
Chemical Formula NaOH
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade Lab
Chemical Container Size 20L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.