Check Availability
  • LABCHEM 

    CHEMICAL NACL 0.9 PERCENT W/V 500ML

  • Item # 8GE79
  • Mfr. Model # LC234601
CHEMICAL NACL 0.9 PERCENT W/V 500ML
Qty
  • Web Price
    $14.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8GE79
Mfr. Model # LC234601
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Chloride, 0.9% w/v
Concentration 0.9% w/v
CAS Number 7647-14-5
Chemical Formula NaCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.