Check Availability
  • LABCHEM 

    CHEMICAL METHYL RED 0.1 PERCENT 500ML

  • Item # 9RZX5
  • Mfr. Model # LC171201
CHEMICAL METHYL RED 0.1 PERCENT 500ML
Qty
  • Web Price
    $35.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9RZX5
Mfr. Model # LC171201
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Methyl Red, 0.1% Aqueous
Concentration 0.1%
CAS Number 845-10-3
Chemical Formula C15H14N3O2Na
APHA 4500-SO4 C,D
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Standards ASTM 1067-06 B
Special Information pH 4.2 to 6.3 Pink to Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.