Check Availability
  • LABCHEM 

    CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML

  • Item # 9EJZ2
  • Mfr. Model # LC170101
CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML
Qty
  • Web Price
    $18.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9EJZ2
Mfr. Model # LC170101
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Methyl Orange, 0.1% Aqueous
Concentration 0.001
CAS Number 547-58-0
Chemical Formula C14H14N3NaO3S
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information pH 3.2 to 4.4 Red to Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.