Check Availability
  • LABCHEM 

    CHEMICAL METHANOL HPLC GRADE 1L

  • Item # 9V271
  • Mfr. Model # LC168102
CHEMICAL METHANOL HPLC GRADE 1L
Qty
  • Web Price
    $55.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Methanol, ACS
Show More Close
 

Technical Specifications

Item # 9V271
Mfr. Model # LC168102
UNSPSC #73101607
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Methanol, HPLC
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shipping Restrictions DOT - METHANOL/UN1230
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.