Check Availability
  • LABCHEM 

    CHEMICAL MERCURIC NITRATE TITRANT .014N

  • Item # 9WU59
  • Mfr. Model # LC166501
CHEMICAL MERCURIC NITRATE TITRANT .014N
Qty
  • Web Price
    $23.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9WU59
Mfr. Model # LC166501
UNSPSC #12141726
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Mercuric Nitrate, 0.0141N (0.0071M)
Concentration 0.0141N (0.0071M)
APHA 4500-Cl C
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information 1mL = 0.5mg Cl, For Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.