Check Availability
  • LABCHEM 

    CHEMICAL KOH IN METHANOL 0.1N 1 LITER

  • Item # 8WCJ0
  • Mfr. Model # LC195002
CHEMICAL KOH IN METHANOL 0.1N 1 LITER
Qty
  • Web Price
    $30.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8WCJ0
Mfr. Model # LC195002
UNSPSC #12141804
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Potassium Hydroxide, 0.1N (0.1M) in Methanol
Concentration 0.1N (0.1M)
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.