Check Availability
  • LABCHEM 

    CHEMICAL KI ACS 100 G

  • Item # 9KCL0
  • Mfr. Model # LC196908
CHEMICAL KI ACS 100 G
Qty
  • Web Price
    $72.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9KCL0
Mfr. Model # LC196908
UNSPSC #12141804
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Potassium Iodide, ACS
CAS Number 7681-11-0
Molecular Weight 166
Chemical Formula KI
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms