Check Availability
  • LABCHEM 

    CHEMICAL KEROSENE ODORLESS 4L

  • Item # 8YMN3
  • Mfr. Model # LC158504
CHEMICAL KEROSENE ODORLESS 4L
Qty
  • Web Price
    $98.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Kerosene is odorless and intended for use in general laboratory applications.
Show More Close
 

Technical Specifications

Item # 8YMN3
Mfr. Model # LC158504
UNSPSC #47101613
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Kerosene, Odorless
CAS Number 8008-20-6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 36 mo.
Shipping Restrictions DOT - KEROSENE/UN1223
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.