Check Availability
  • LABCHEM 

    CHEMICAL ISOPROPYL ALCOHOL ACS 1 LITER

  • Item # 8TYR5
  • Mfr. Model # LC157502
CHEMICAL ISOPROPYL ALCOHOL ACS 1 LITER
Qty
  • Web Price
    $55.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Isopropyl Alcohol, ACS (2-Propanol)
Show More Close
 

Technical Specifications

Item # 8TYR5
Mfr. Model # LC157502
UNSPSC #51102710
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol, ACS (2-Propanol)
CAS Number 67-63-0
Molecular Weight 60.1
Chemical Formula C3H8O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Solvents
Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.