Check Availability
  • LABCHEM 

    CHEMICAL HYDRXYNPHTHL BLUE 100G

  • Item # 8FZH4
  • Mfr. Model # LC155707
CHEMICAL HYDRXYNPHTHL BLUE 100G
Qty
  • Web Price
    $70.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8FZH4
Mfr. Model # LC155707
UNSPSC #47101613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Hydroxynaphthol Blue, Dry in NaCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100g
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information Calcium and Hardness Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.