Check Availability
  • LABCHEM 

    CHEMICAL HEXANE 4 LITER

  • Item # 8ZP15
  • Mfr. Model # LC149204
CHEMICAL HEXANE 4 LITER
Qty
  • Web Price
    $216.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hexanes, ACS
Show More Close
 

Technical Specifications

Item # 8ZP15
Mfr. Model # LC149204
UNSPSC #47101613
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Hexanes, ACS
CAS Number 110-54-3
Molecular Weight 86.18
Chemical Formula C6H14
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Shipping Restrictions DOT - HEXANES/UN1208
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.