Check Availability
  • LABCHEM 

    CHEMICAL HCL 50 PERCENT 4 LITER

  • Item # 8RL33
  • Mfr. Model # LC151304
CHEMICAL HCL 50 PERCENT 4 LITER
Qty
  • Web Price
    $99.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8RL33
Mfr. Model # LC151304
UNSPSC #12352106
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Hydrochloric Acid, 50% v/v
Concentration 50% v/v
CAS Number 7647-01-0
Chemical Formula HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Calibration Certificate NIST
Shelf Life 36 mo.
Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Special Information (1+1)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.