Check Availability
  • LABCHEM 

    CHEMICAL HCL 0.5N 20L

  • Item # 8XMU2
  • Mfr. Model # LC152805
CHEMICAL HCL 0.5N 20L
Qty
  • Web Price
    $105.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8XMU2
Mfr. Model # LC152805
UNSPSC #12352106
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Hydrochloric Acid, 0.5N (0.5M)
Concentration 0.5N (0.5M)
CAS Number 7647-01-0
Chemical Formula HCl
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade Lab
Chemical Container Size 20L
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.