Check Availability
  • LABCHEM 

    CHEMICAL HARDNESS TITRANT 0.01 M 4L

  • Item # 8VY16
  • Mfr. Model # LC138504
CHEMICAL HARDNESS TITRANT 0.01 M 4L
Qty
  • Web Price
    $41.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8VY16
Mfr. Model # LC138504
UNSPSC #47101613
Shipping Weight 11.0 lbs
Country of Origin USA *
Item EDTA Titrant, 0.01M (0.02N)
Concentration 0.01M (0.02N)
CAS Number 6381-92-6
Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O
APHA 2340 C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
Shelf Life 36 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information Water Hardness Titrant, 1ml = 1mg CaCO3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.