Check Availability
  • LABCHEM 

    CHEMICAL H2SO4 CONCENTRATED 1 LITER

  • Item # 8EMC5
  • Mfr. Model # LC255502
CHEMICAL H2SO4 CONCENTRATED 1 LITER
Qty
  • Web Price
    $67.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8EMC5
Mfr. Model # LC255502
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sulfuric Acid, ACS
CAS Number 7664-93-9
Molecular Weight 98.08
Chemical Formula H2SO4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Acids
Shipping Restrictions DOT - SULFURIC ACID/UN1830
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.