Check Availability
  • LABCHEM 

    Sulfuric Acid, 2.0N (1.0M), Standards and Solutions, Bottle, 500mL

  • Item # 9MR99
  • Mfr. Model # LC257901
Sulfuric Acid, 2.0N (1.0M), Standards and Solutions, Bottle, 500mL
Qty
  • Web Price
    $15.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9MR99
Mfr. Model # LC257901
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sulfuric Acid, 2.0N (1.0M)
Concentration 2.0N (1.0M)
CAS Number 7664-93-9
Chemical Formula H2SO4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.