Check Availability
  • LABCHEM 

    CHEMICAL H2O2 30 PERCENT 500 ML

  • Item # 8EMD5
  • Mfr. Model # LC154301
CHEMICAL H2O2 30 PERCENT 500 ML
Qty
  • Web Price
    $104.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8EMD5
Mfr. Model # LC154301
UNSPSC #51102709
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Hydrogen Peroxide, 30% w/w
Concentration 30% w/w
CAS Number 7722-84-1
Molecular Weight 34.01
Chemical Formula H2O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions DOT - HYDROGEN PEROXIDE, AQUEOUS SOLUTIONS/UN2014
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms