Check Availability
  • LABCHEM 

    CHEMICAL GLCRN SOLUTION 50PCT V/V 1L

  • Item # 9JAY3
  • Mfr. Model # LC148702
CHEMICAL GLCRN SOLUTION 50PCT V/V 1L
Qty
  • Web Price
    $46.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9JAY3
Mfr. Model # LC148702
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Glycerin, 50% v/v
Concentration 50% v/v
CAS Number 56-81-5
Chemical Formula C3H8O3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 36 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.