Check Availability
  • LABCHEM 

    CHEMICAL GLACIAL ACETIC ACID ACS 500

  • Item # 8EL40
  • Mfr. Model # LC101001
CHEMICAL GLACIAL ACETIC ACID ACS 500
Qty
  • Web Price
    $47.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8EL40
Mfr. Model # LC101001
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Acetic Acid, Glacial, ACS
CAS Number 64-19-7
Molecular Weight 60.05
Chemical Formula CH3COOH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Acids
Shipping Restrictions DOT - ACETIC ACID, GLACIAL/UN2789
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.