Check Availability
  • LABCHEM 

    CHEMICAL FERRIC CHLORIDE SOLUTION 125ML

  • Item # 9ECN8
  • Mfr. Model # LC143807
CHEMICAL FERRIC CHLORIDE SOLUTION 125ML
Qty
  • Web Price
    $47.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ferric Chloride Solution, for sulfide, is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 9ECN8
Mfr. Model # LC143807
UNSPSC #12141721
Shipping Weight 2.0 lbs
Country of Origin China *
Item Ferric Chloride Solution
CAS Number 10025-77-1
Chemical Formula FeCl3.6H2O
APHA 4500-S2 D
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions DOT - FERRIC CHLORIDE SOLUTION/UN2582
Special Information 100g in 40mL water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.