Check Availability
  • LABCHEM 

    CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L

  • Item # 9UKR2
  • Mfr. Model # LC125106
CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
Qty
  • Web Price
    $77.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9UKR2
Mfr. Model # LC125106
UNSPSC #47101613
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue
Concentration pH 10.0
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade Lab
Chemical Container Size 10L
Chemical Family Type Buffers
Calibration Certificate NIST
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.