Check Availability
  • LABCHEM 

    CHEMICAL BUFFER SOLUTION PH 4.0 4L.

  • Item # 8FZK5
  • Mfr. Model # LC122704
CHEMICAL BUFFER SOLUTION PH 4.0 4L.
Qty
  • Web Price
    $41.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FZK5
Mfr. Model # LC122704
UNSPSC #47101613
Catalog Page 627
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Buffer Solution pH 4.0 @ 25 Degrees C
Concentration pH 4.0
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Buffers
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close