Check Availability
  • LABCHEM 

    CHEMICAL BRMPHNL BLUE .1PCT AQ 500ML

  • Item # 8G325
  • Mfr. Model # LC120301
CHEMICAL BRMPHNL BLUE .1PCT AQ 500ML
Qty
  • Web Price
    $31.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8G325
Mfr. Model # LC120301
UNSPSC #51211615
Shipping Weight 3.0 lbs
Country of Origin India *
Item Bromophenol Blue, 0.1% Aqueous
Concentration 0.1% w/v
CAS Number 62625-28-9
Chemical Formula C19H9Br4O5S.Na
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information pH 3.0 to 4.6 Yellow to Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.