Check Availability
  • LABCHEM 

    CHEMICAL AMMONIUM HYDROXIDE ACS 500 ML

  • Item # 8NM01
  • Mfr. Model # LC110501
CHEMICAL AMMONIUM HYDROXIDE ACS 500 ML
Qty
  • Web Price
    $37.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8NM01
Mfr. Model # LC110501
UNSPSC #12142103
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ammonium Hydroxide, ACS
CAS Number 1336-21-6
Molecular Weight 35.05
Chemical Formula NH4OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Bases
Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.