Check Availability
  • LABCHEM 

    CHEMICAL AMMONIUM CHLORIDE ACS 500 G

  • Item # 9DV47
  • Mfr. Model # LC109721
CHEMICAL AMMONIUM CHLORIDE ACS 500 G
Qty
  • Web Price
    $31.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Chemical solution facilitates method chemistries including APHA, ASTM, EPSA, AWWA, TAPPI, and USP methods. ISO 9001:2008 certified.
Show More Close
 

Technical Specifications

Item # 9DV47
Mfr. Model # LC109721
UNSPSC #51161806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ammonium Chloride, ACS
CAS Number 12125-02-9
Molecular Weight 53.49
Chemical Formula NH4Cl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms