Check Availability
  • LABCHEM 

    CHEMICAL ACETIC ACID 10 PERCENT 4L

  • Item # 8ZP31
  • Mfr. Model # LC101904
CHEMICAL ACETIC ACID 10 PERCENT 4L
Qty
  • Web Price
    $64.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8ZP31
Mfr. Model # LC101904
UNSPSC #12352106
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Acetic Acid, 10% v/v (1+9)
Concentration 10% v/v
CAS Number 64-19-7
Chemical Formula CH3COOH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Acids
Calibration Certificate NIST
Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.