Check Availability
  • LABCHEM 

    CHEMICAL ACETATE BUFFER PH 4 500 ML

  • Item # 9KD54
  • Mfr. Model # LC100301
CHEMICAL ACETATE BUFFER PH 4 500 ML
Qty
  • Web Price
    $27.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9KD54
Mfr. Model # LC100301
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Acetate Buffer pH 4.0
Concentration pH 4.0
APHA 4500-Cl C,D, 4500-ClO2 C, 4500-I C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Buffers
Calibration Certificate NIST
Shelf Life 24 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Standards ASTM D1253-03
Special Information For Chlorine, Iodide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.