Check Availability
  • LABCHEM 

    Starch Indicator, 0.5%, Standards and Solutions, Bottle, 1L

  • Item # 8ELC3
  • Mfr. Model # LC253002
Starch Indicator, 0.5%, Standards and Solutions, Bottle, 1L
Qty
  • Web Price
    $21.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8ELC3
Mfr. Model # LC253002
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Starch Indicator, 0.5%
Concentration 0.5%
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information Preserved with Salicylic Acid
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.