Check Availability
  • Chemicals Starting with S
  • LABCHEM 

    Sodium Thiosulfate, 0.01N (0.01M), Standards and Solutions, Bottle, 1L

  • Item # 9DUK2
  • Mfr. Model # LC250002
Sodium Thiosulfate, 0.01N (0.01M), Standards and Solutions, Bottle, 1L
Qty
  • Web Price
    $34.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9DUK2
Mfr. Model # LC250002
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Thiosulfate, 0.01N (0.01M)
Concentration 0.01N (0.01M)
CAS Number 10102-17-7
Chemical Formula Na2S2O3.5H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.