Check Availability
  • LABCHEM 

    CHEM SODM HYPCHLRT 2-3 PCT W/V

  • Item # 9MMU1
  • Mfr. Model # LC246402
CHEM SODM HYPCHLRT 2-3 PCT W/V
Qty
  • Web Price
    $26.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9MMU1
Mfr. Model # LC246402
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Hypochlorite, 2-3% w/v
Concentration 2-3% w/v
CAS Number 7681-52-9
Chemical Formula NaOCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.